Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Zurn

Model # :WBB3128659

MPN #: P6000-ECR-WS

Zurn® Water Closet Repair/Retrofit Kit For AquaFlush® Diaphragm Flush Valve, 3.5 GPF

Product Description
AquaFlush closet repair kit P6000-ECR-WS for Toilet Flush valve is built using clog & chemical resistant filter diaphragm. This repair kit uses a 3.5 GPF AquaFlush. Includes guide assembly for easy, hassle-free installation.

ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, adjustable tailpiece, spud coupling, and flange for top spud connection. Control stop has internal siphon-guard protection. Internalseals are made of chloramine resistant materials.
Features:
  • 3.5 GPF AquaFlush Closet Repair Kit
  • Clog Resistant Linear Filtered By-Pass
  • TPE Chemical Resistant Diaphragm and Seals Resist the Affect of Chloramine on Black Rubber by a Factor of 10
  • ADA Compliant, No-Leak Handle Assembly
  • High Pressure Vacuum Breaker
  • Dezincification Resistant Low Lead Brass
  • Sensor Adaptable
  • 3-year warranty


PRICE
$35.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-5/8 in
Weight1 lbs
Size4 x 7 x 6
Diameter3-1/4 in

Product Details

Gallons per Flush3.5 gal/flush
TypeRepair/Retrofit Kit
ColorMulti-Colored
For Use WithFlush Valves
Country of OriginUnited States
MaterialRubber, Plastic
DescriptionAquaFlush Urinal Repair Kit
Package Quantity1
Manufacturers Part NumberP6000-ECR-WS
Product TypeDiaphragm Assembly
BrandZurn