Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Zurn

Model # :WBB3128660

MPN #: P6000-ECR-WS1

Zurn® Water Closet Repair/Retrofit Kit For AquaFlush® Diaphragm Flush Valve, 1.6 GPF

Product Description
Low Consumption Closet Kit P6000-ECR-WS1 has a 1.6 GPF/6.0 LPF low water consumption kit and features Zurn's "Go Blue" material, which offers superior chemical resistance for long lasting quality and dependability. This repair kit for toilet flusher includes relief valve, disc, diaphragm and guide assembly. It is designed to be used in Zurn Aquaflush.

ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, adjustable tailpiece, spud coupling, and flange for top spud connection. Control stop has internal siphon-guard protection. Internalseals are made of chloramine resistant materials.

Features:
  • 1.6 GPF AquaFlush Closet Repair Kit
  • Clog Resistant Linear Filtered By-Pass
  • TPE Chemical Resistant Diaphragm and Seals Resist the Affect of Chloramine on Black Rubber by a Factor of 10
  • ADA Compliant, No-Leak Handle Assembly
  • High Pressure Vacuum Breaker
  • Dezincification Resistant Low Lead Brass
  • Sensor Adaptable
  • 3-year warranty


PRICE
$41.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-5/8 in
Weight1 lbs
Size2-5/8 x 3-1/4
Diameter3-1/4 in

Product Details

Gallons per Flush1.6 gal/flush
TypeRepair/Retrofit Kit
ColorMulti-Colored
For Use WithToilets
Country of OriginUnited States
MaterialRubber, Plastic
DescriptionLow Consumption Closet Kit 1.6 GPF
Package Quantity1
Manufacturers Part NumberP6000-ECR-WS1
Product TypeDiaphragm Assembly
BrandZurn