Diaphragm Kits / Parts Equal To Sloan A-1042-A Interchangeable with Sloan 1.0 gpf Urinal Valves
Aqua Vantage Urinal Repair Kit - 1.0 Gal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-5/8 in |
| Size | 2-5/8 x 3-1/4 |
| Diameter | 3-1/4 in |
Product Details
| Type | Urinal - Repair Kit |
| Gallons per Flush | 1 gal/flush |
| Package Quantity | 1 |
| Manufacturers Part Number | P6000-EUA-WS1 |
| For Use With | AquaVantage and AquaFlush Urinal Flush Valves |
| Liters per Flush | 3.8 |
| Brand | Zurn |