Spray Head for Guardian Eyewash and WideArea Eye/Face Wash Units. Features integral flip top dust cover and 1.6 GPM flow control.
Guardian Equipment AP470-001 GS-Plus Spray Head, Replacement
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$38.95was $40.95
Save $2.00 (5%)
1
1
Available on or around 09/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Part |
| Shower Flow Rate | 1.6 |
| Includes | Instructions, Installation Hardware |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Spray Head Replacement |
| Shower Head Material | ABS |
| For Use With | G1512/G1522/G1805/G1805LH/G1806/G1806LH/G1814/G1814P/G1825/G1825P |
| Brand | Guardian Equipment |
| Number of Heads | 1 |
Warranty
| Warranty | 2 Years Limited |