Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Uvex By Honeywell

Model # :WB436717

MPN #: S4200

Uvex Protege Anti-Scratch, Metallic Black, S4200

Product Description
Designed with proprietary Uvex Floating Lens technology, an expandable wrap-around brow, soft temple tip pads and nosepiece, the Uvex Protege provides workers with exceptional comfort and flexible style. The Uvex Protege delivers sport-styling, lightweight comfort and flexible design - all weighing less than an ounce. Comfort never felt so light.

Features:
  • Proprietary floating lens design offers increased flexibility and fit
  • Ultra lightweight design at only 27.5 grams, weighs less than one ounce
  • Secure wrap-around brow expands to fit a wide range of users
  • Soft temple tip pads provide a secure fit
  • Soft, clear nose pads prevent slipping
  • Lifetime frame guarantee
Meets:
  • ANSI Z87+ - Meets ANSI Z87+ (High Impact) standard
  • CSA Z94.3 - Certified to the requirements of CSA Z94.3 standard
  • Military V0 - Meets military V0 ballistic test for impact
PRICE
$8.90

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyMetallic Black
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyMetallic Black
UV ProtectionNo
Manufacturers Part NumberS4200
Indoor/OutdoorIndoor
Side ShieldsNo
BrandUvex By Honeywell
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleNo
SeriesUvex Protégé
Metal DetectableNo
DiopterNo
Anti FogNo
Package Quantity1
DescriptionUvex Protégé Safety Glasses
Frame MaterialNylon
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1-2003, CSA Z94.3-2007