SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

Item #: WBB313388

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $466.95

Quantity

Customers Also Viewed

TurboLite™ Personal Fall Limiters, MILLER BY HONEYWELL MFL-11-Z7/6FT

TurboLite™ Personal Fall Limiters, MILLER BY HONEYWELL MFL-11-Z7/6FT

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Falcon™ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT

Falcon™ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT

Miller® Scorpion™ 9'L Fall Limiter, Steel Twist-Lock Carabiner, PFL-2-Z7/9FT

Miller® Scorpion™ 9'L Fall Limiter, Steel Twist-Lock Carabiner, PFL-2-Z7/9FT

Miller® Titan Non-Stretch Harness, Mating Buckle Legs

Miller® Titan Non-Stretch Harness, Mating Buckle Legs

Guardian Equipment Portable Eyewash Station, 16 Gallon Capacity

Guardian Equipment Portable Eyewash Station, 16 Gallon Capacity

Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

ANSI Z359-2007 COMPLIANT CARABINER. The lightweight, compact design of the 9 ft. (2.7 m) Miller Scorpion Personal Fall Limiter provides workers an affordable alternative to shock-absorbing lanyards. In a head-to-head comparison with shock-absorbing lanyards, the Scorpion web retractable requires less fall clearance, offers greater mobility and prevents tripping hazards. Quick-activating, high-strength stainless steel braking system – arrests free falls.

Features
  • Small, lightweight design 2.9 lbs. (1.3 kg)
  • Steel Twist-Lock Carabiner and swivel shackle Unit Connector
  • Steel Locking Snap Hook Lanyard End Connector
  • Extremely affordable alternative to shock-absorbing lanyards
  • Plastic housing
  • PTFE HT webbing protection
  • Visual load indicator-indicates the unit must be removed from service
  • Dual operation options: Attach directly to back D-ring as a personal fall limiter or use as traditional self-retracting life line

Weights & Dimensions

  • Hook Opening 3/4 IN
  • Length 9 FT (2.74 m)
  • Weight Capacity 310 LBS (140.91 kg)
  • Weight 4 lb LBS

Product Details

  • Cable Material Polyester Web
  • Description Miller Scorpion™ Personal Fall Limiters
  • Number of Legs 1
  • Connection Style Steel Locking Snap Hook
  • Brand Miller
  • Material Stainless Steel
  • Workers per System 1
  • Manufacturers Part Number PFL-4-Z7/9FT
  • Color Family Red
  • Unit Connector Steel Twist-Lock Carabiner & Swivel Shackle
  • Respirator Connection Type Steel Locking Snap Hook

Compliance & Certifications

  • Certifications OSHA 1910.66, OSHA 1926.502(d), ANSI Z359-2007, CSA 259.2.2 -98(Type I)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARK

    Date: January 08, 2021

    BBG - MD/DC
    Your review:
    Good product and a great price!!
Product Q & A

There are 1 questions and 1 answer for this product.

  • I could not see any connector gate load markings on any of the provided pictures. Do both PFL connector gates meet the ANSI/ASSE Z359.1-2007, section 3.2.1.4/ 4.3.1.1.2 Gate Face Testing requirement for withstanding min 3600lbf ? Thanks

    Question Asked By: Gary, March 04, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Gary, the connecting components meet or exceed ANSI Z359.12-2009 or CSA Z259.12-11 requirements for 3,600 lbs. gate strength. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

Item #: WBB313388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT
    Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT
    Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT
    Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT
    Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT
    Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant