Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



EnviroNize®

Model # :WBB0015189

MPN #: EMUS5006

EnviroNize® Anolyte Multi-Use Disinfectant, 1000 L

Product Description
Ready to Use General Disinfectant, Hospital/Healthcare Disinfectant for Hard Non-Porous Surfaces
  • Staphylococcus aureus and Pseudomonas aeruginosa on treated surfaces
  • Human Coronavirus (HCoV) 229E in 3 minutes with a log reduction > 5 and Kill % 99.999
  • This product kills Human Coronavirus 229E and may be used against SARS-CoV-2 (the virus that causes COVID-19).
  • Eliminates odor causing bacteria

KILLS > 99.999% including but not limited to (MRSA) Staphylococcus aureus, Pseudomonas aeruginosa, and Human Coronavirus 229E. For use as a Broad- Spectrum Disinfectant for hard non-porous surfaces in institutional and janitorial applications including fitness, gyms, golf carts, transit vehicles, kitchens, bathrooms, tables, furniture, floors, pool decks, concrete, tile, and a host of other hard non-porous surfaces.

EnviroNize® Anolyte is a concentrated electro-chemically activated solution rich in oxygen, in which pathogens such as bacteria and viruses cannot survive. 100x more effective than Bleach.

  • Health Canada DIN Registered 02410605
  • PROCERT and USDA Organic Certified input
  • Non-WHMIS Regulated
  • Natural Ingredients
  • Non-Toxic
  • Zero Residue


PRICE
$2,851.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

ScentClinical
Size Type1000 Liter
Package Quantity1
DescriptionHigh Level Surface Disinfectant
pHpH 7 Neutral
ColorClear
For Use WithAll Hard Non-Porous Surfaces and Foot Baths
Water SolubilityComplete
Dilution RatioRtu - Do Not Dilute
BrandEnviroNize®

Compliance & Certifications

CertificationsHealth Canada Registered