Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



EnviroNize®

Model # :WBB0014459

MPN #: EENS2006

EnviroNize® Anolyte 200 EENS2006 RTU Organic Multi-Use Sanitizer, 1000L

Product Description
EnviroNize® Anolyte 200 EENS2006 RTU Organic Multi-Use Sanitizer, 1000L

EnviroNize® Anolyte 200 Multi-Use Sanitizer is an APPROVED NO-RINSE BROAD SPECTRUM SANITIZER for food contact surfaces in all food processing, food preparation, institutional, Clean-in-Place (CIP) sanitizing and food production. 100 x more effective than Bleach. USED AS A NO -RINSE SANITIZER: on food contact surfaces, lounges, cafeterias, food preparation and food production environments and a host of other non-porous surfaces.

  • PROCERT and USDA Organic Certified
  • Non-WHMIS Regulated
  • Natural Ingredients
  • Non-Toxic
  • Zero Residue
PRICE
$2,851.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

ScentClinical
Size Type1000 Liter
Package Quantity1
DescriptionHigh Level Surface Sanitizer
pHpH 7 Neutral
ColorClear
For Use WithAll Hard Non-Porous Food Contact Surfaces
Water SolubilityComplete
Dilution RatioRtu - Do Not Dilute
BrandEnviroNize®

Compliance & Certifications

CertificationsApproved No-Rinse Sanitizer