- Angled Brush Head – Accesses corners, floor crevices and small areas between appliances
- Flagged Bristles – Frayed bristle ends catch fine dust and debris for a deeper clean
- Long Metal Handle – Offers a stable grip and extended reach to cover more ground quicker
- Threaded Opening – Remove and replace handle as needed to extend or reduce reach
- Hanging Hole – Save space by hanging broom on walls behind doors or in closets
Carlisle Flagged Angled Broom 12" w/48" plastic coated steel handle - 4065000 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$431.40 Sold in packages of 12 / $35.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 12 in |
| Weight | 22 lbs |
Product Details
| Handle Material | Metal |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 4165000 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |