Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Delta Plus

Model # :WBC0062691

MPN #: WEL21102YE

Delta Plus Americana Wind Climbing Hard Hat, 4 Point Ratchet, Non-Vented, Yellow

Product Description
Vented type I Americana climbing helmet with 4 point ratchet suspension; Includes premium brow and crown pad

Features:
  • Ventilation pulls hot air out and draws cool air in, reducing helmet temperature
  • Breathability of vented helmet makes extended wear comfortable
  • Designed with a short visor and a low profile for better upper field of vision
  • Moisture-wicking front headband for better comfort in hot and humid environments
  • Short peak (4,5 cm) for indoor activities, reduced encumbrance
  • Ratchet for an easy to set-up and remove
Applications:
  • Public Works
  • Building
  • Finishing Works/Craftsmanship
  • Light Industry
  • Maintenance
  • Automotive


PRICE
$38.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6.5 to 8

Product Details

TypeVented Hard Hat
VentilationYes
Accessory SlotsYes
Shell MaterialHDPE
ColorYellow
Package Quantity12
Manufacturers Part NumberWEL21102YE
Suspension4 pt. Ratchet
BrandDelta Plus
Hard Hat StyleVented Cap

Compliance & Certifications

CertificationsCSA Z94.1-15: Class E - Type 1, ANSI-ISEA Z89.1: Class E, Class G
Hard Hat ANSI Type1
Hard Hat ANSI ClassG