Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
American Standard

Model # :WB806199

MPN #: 5901100.020

American Standard Commercial 5901100.020 Open Front Elongated Toilet Seat

Product Description
American Standard Commercial 5901100.020 Open Front Toilet Seat

Features:
  • Open front toilet seat less cover
  • Injection molded solid polypropylene
  • Fits elongated bowl
  • Features large molded-in bumpers
  • External check hinge with 304 Series stainlesssteel hinge posts stops seat 11° beyond vertical
  • Our new EverClean® surface inhibits the growthof stain- and odor-causing bacteria, mold,and mildew on the surface. EverClean® surfacedoes not protect against disease causing bacteria,viruses, germs or other disease causing organisms.


PRICE
$55.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/8 in
Depth18-9/16 in

Product Details

TypeOpen Front
ColorWhite
SeriesCommercial
StyleElongated
MaterialPlastic
AntimicrobialYes
Connection Style2-Bolts - Bowl
Slow Close CoverNo
Manufacturers Part Number5901100.020
CoverNo
ShapeElongated
BrandAmerican Standard