+

Frequently Purchased Together
Price: $93.95
Customers Also Viewed
Chock trailers, off-highway construction equipment, buses, aircraft and other heavily loaded vehicles...help protect against runaway vehicle accidents. Built-in traction grippers create maximum friction between the tire and the parking surface.
Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".
Weights & Dimensions
- Width 7 in (17.78 cm)
- Length 10-3/4 in (27.31 cm)
- Height 8 in (20.32 cm)
- Weight 7 lbs (3.18 kg)
Product Details
- Assembly Required No
- Type Wheel Chock
- Brand Global Industrial
- Material Aluminum
- Manufacturers Part Number 133108
- Color Gray
Warranty
- Warranty 1 yr
-
Meets the requirements of the Occupational Safety and Health Administration.
-
Aluminum Wheel & Tire Chock 10-3/4"L x 7"W x 8"H
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Thomas
Date: September 08, 2021
-
Reviewer: OJHOANA
Date: April 23, 2019
Your review:
These wheel chocks are better then the previous ones used. They allow firm gripping, but easy removal when out in the docking yards. -
Reviewer: Lance
Date: April 23, 2019
Your review:
I purchased them for my sxs on the internet, I was pleasantly surprised by the quality and ruggedness when they arrived. Would order again if needed for sure -
Reviewer: Robertson
Date: April 23, 2019
Your review:
Great product -
Reviewer: DEBORAH
Date: April 23, 2019
Your review:
Quick shipping, very good experience with this company and product. -
Reviewer: RUSS
Date: April 23, 2019
Your review:
Great price, rugged yet lightweight and easy to use. -
Reviewer: ROB
Date: April 23, 2019
Your review:
Exactly what we needed. Thank you to R DiStefano and team -
Reviewer: DAVE
Date: April 23, 2019
Your review:
While I have yet to install this at the loading dock I am very impressed with the construction. This chock is very sturdy and I get the feeling it will not slip during icy conditions. -
Reviewer: Kenny
Date: April 23, 2019
Your review:
These has been the best wheel chock this has bought. we were using rubber chock and they just fell apart after getting run over and over. -
Reviewer: Donna
Date: April 23, 2019
Your review:
Good quality and as always great price.
There are 1 questions and 1 answer for this product.
-
What is the maximum diameter tire and maximum rated load for these wheel chocks
Question Asked By: Brent, July 16, 2018
Answer This Question
Question Answered By:
-
anonymous
Hello Brent, the maximum tire diameter is 44" and the maximum rated load is 30 tons. Thank you for your questions.
-

Global Industrial™ Aluminum Wheel & Tire Chock 10-3/4"L x 7"W x 8"H
$93.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories