This Aluminum Wheel Ramp is Skid Proof for Safety
Heavy duty wheel riser ramp makes it easy to bring a truck or trailer into your dock at a smooth working level. Riser is designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. This rugged, lightweight aluminum wheel riser ramp with non-skid safety tread provides fast and safe loading and unloading.
Risers are sold individually; 15,000 lb. capacity per riser (30,000 per pair).
Note: Dual wheels on semi-trailers are 18" wide, so the 24" wide Wheel Risers work best for this application.
Aluminum Wheel Riser Ramp ATWR-18-6-48 - 48"L x 18"W x 6"H - 15,000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$1,479.00
1
1
Ships in 25 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 1 ft 6 in |
| Height | 6 in |
| Weight Capacity | 15000 lbs |
| Weight | 41 lbs |
| Ramp Length | 1 ft 6 in |
| Level Length | 30 in |
Product Details
| Assembly Required | No |
| Type | Wheel Riser Ramp |
| Material | Aluminum |
| Manufacturers Part Number | ATWR-18-6-48 |
| Brand | Vestil |