Take 15% off your entire order!

Offer applied at checkout

+

Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long

Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long

Item #: WB244266

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,662.00

Quantity

Customers Also Viewed

Magliner® VR1639142 Aluminum Truck & Van Walk Ramp Apron Style 14 Ft Long

Magliner® VR1639142 Aluminum Truck & Van Walk Ramp Apron Style 14 Ft Long

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Magliner® VR39091 Aluminum Truck & Van Walk Ramp Hook Style 9 Ft Long

Magliner® VR39091 Aluminum Truck & Van Walk Ramp Hook Style 9 Ft Long

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Magliner® Retractable Underbody Truck Slider® Ramp Only 24"W x 12'L SR24121

Magliner® Retractable Underbody Truck Slider® Ramp Only 24"W x 12'L SR24121

Magliner® VR29141 Aluminum Truck & Van Walk Ramp Hook Style 14 Ft Long

Magliner® VR29141 Aluminum Truck & Van Walk Ramp Hook Style 14 Ft Long

B & P Aluminum Truck Walk Ramp Apron Style PRP-3816-A 38"W x 16'L

B & P Aluminum Truck Walk Ramp Apron Style PRP-3816-A 38"W x 16'L

Magliner® VR29071 Aluminum Truck & Van Walk Ramp Hook Style 7 Ft Long

Magliner® VR29071 Aluminum Truck & Van Walk Ramp Hook Style 7 Ft Long

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

Magliner® ALUMINUM TRUCK & VAN WALK RAMP

Structurally reinforced for superior strength!

Lightweight, maintenance-free aluminum construction with "I" beam understructure provides maximum strength and stability. "Sure-Trac" deck surface assures positive all-weather traction. Positive anchoring chains anchor ramp to truck (when truck has tie-bar or holes in body). 2 Year Manufacturers Warranty on material and workmanship. Not for use with motorized equipment and pallet trucks.

Weights & Dimensions

  • Apron Length 8 IN (20.32 cm)
  • Width 29 IN (73.66 cm)
  • Min Height 0 IN (0 cm)
  • Length 16 FT (4.88 m)
  • Max Rise 61 IN (154.94 cm)
  • Usable Width 26 IN (66.04 cm)
  • Curb Height 3-1/4 IN (8.26 cm)
  • Weight Capacity 1,000 LBS (454.55 kg)
  • Max Height 61 IN (154.94 cm)
  • Weight 147 LBS (66.82 kg)

Product Details

  • Assembly Required Assembled
  • Type Walk Ramp
  • Brand Magliner
  • Material Aluminum
  • Style Apron
  • Manufacturers Part Number VR29162

Warranty

  • Warranty 2 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long

Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long

Item #: WB244266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Magliner® VR29162 Aluminum Truck & Van Walk Ramp Apron Style 16 Ft Long
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant