Magliner® ALUMINUM TRUCK & VAN WALK RAMP
Structurally reinforced for superior strength!
Lightweight, maintenance-free aluminum construction with "I" beam understructure provides maximum strength and stability. "Sure-Trac" deck surface assures positive all-weather traction. Positive anchoring chains anchor ramp to truck (when truck has tie-bar or holes in body). 2 Year Manufacturers Warranty on material and workmanship. Not for use with motorized equipment and pallet trucks.
Magliner® VR1639142 Aluminum Truck & Van Walk Ramp Apron Style 14 Ft Long
|
Questions & Answers (0)
Product Description
PRICE
$2,629.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 ft |
| Width | 3 ft 3 in |
| Weight Capacity | 1600 lbs |
| Weight | 151 lbs |
| Max Height | 52 in |
| Min Height | 0 in |
| Usable Width | 37 in |
Product Details
| Assembly Required | No |
| Type | Truck & Van Walk Ramp |
| Style | Apron |
| Material | Aluminum |
| Manufacturers Part Number | VR39142 |
| Brand | Magliner |
Warranty
| Warranty | 2 Years |