Kee Klamp® Fittings
Swivel Flange
A swivel fitting for attachment of angled pipe to a flat setting. 7/16" diameter rivet hole.
PA Warning: This fitting is not recommended for use as a base flange to support guardrailing or balustrading
PA Warning: This fitting is not recommended for use as a base flange to support guardrailing or balustrading.
Kee Safety® Aluminum Swivel Flange, 1-1/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Swivel Flange |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | LC58-7 |
| Fitting Type | Flange |
| Angle | 160° |
| Brand | Kee Safety |