Kee Klamp® Fittings
Standard Railing Flange
Ideal when a structural fixing is required. Type L62 should always be used to fix down guardrailing and balustrades. The holes are of sufficient diameter to give a good fixing with either a mechanical or chemical anchor, and the two socket set screws in the vertical socket give greater stability to the upright. It is recommended that the fixing holes in the flanges should be inline with the applied load. 9/16" diameter fixing holes.
Kee Safety® Aluminum Standard Railing Flange, 1-1/4" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Standard Railing Flange |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L62-7 |
| Fitting Type | Flange |
| Brand | Kee Safety |