Kee Klamp® Fittings
Smooth Handrail Fitting
Designed to provide attachment for a smooth handrail. The fitting swivels allowing the handrail to be placed at any angle. The fitting is supplied as a kit including fasteners.
Kee Safety® Aluminum Smooth Handrail Fitting, 1-1/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Smooth Handrail Fitting |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L160-7 |
| Fitting Type | Bracket |
| Brand | Kee Safety |