Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10

Shown With Optional Floor Supports

Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10

Item #: WB242218

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
  • Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 18"W with 30" to 42"H

    $172.95

  • Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor

    $273.95

Price: $630.00

Quantity

Customers Also Viewed

Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-12-8-5

Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-12-8-5

UNEX® SW 10'L 24"W Straight Galvanized Steel Skatewheel Conveyor - 22" BF - 20" WPF

UNEX® SW 10'L 24"W Straight Galvanized Steel Skatewheel Conveyor - 22" BF - 20" WPF

UNEX® SW 10'L 18"W Straight Galvanized Steel Skatewheel Conveyor - 16" BF - 16" WPF

UNEX® SW 10'L 18"W Straight Galvanized Steel Skatewheel Conveyor - 16" BF - 16" WPF

UNEX® SW 18"W 90 Degree Curve Galvanized Steel Skatewheel Conveyor - 16" BF - 18" WPF

UNEX® SW 18"W 90 Degree Curve Galvanized Steel Skatewheel Conveyor - 16" BF - 18" WPF

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

ALUMINUM 10' LONG STRAIGHT SECTION SKATE WHEEL CONVEYOR

Skate wheel conveyors offer smooth movement of multi-sized material. 2" diameter ball bearing plated wheels and 3" axle centers. 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling is lightweight for portability and corrosion resistant. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths. Capacity is 50 lbs. per wheel.

Weights & Dimensions

  • Between Frame Width 16 in (40.64 cm)
  • Width 18 in (45.72 cm)
  • Skate Wheel Diameter 2 in (5.08 cm)
  • Inside Radius --- in
  • Length 10 ft (3.05 m)
  • Weight Capacity 160 lbs (72.73 kg)
  • Weight 48 lbs (21.82 kg)

Product Details

  • Assembly Required Assembled
  • Type Straight Conveyor
  • Brand Omni Metalcraft
  • Material Aluminum
  • Manufacturers Part Number WAHS3-18-12-10
  • Conveyor Section Straight
  • Wheels per Foot 12
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SARA

    Date: May 22, 2021

    Rollers
    Your review:
    Exactly what I ordered.
  • Reviewer: FERD

    Date: April 23, 2019

    Conveyor
    Your review:
    Good quality, price is on the high side.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10

Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10

Item #: WB242218

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-12-10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant