Take 15% off your entire order!

Offer applied at checkout

Aluminum Sign - Fire Lane Keep Clear - .080" Thick, TM47J

Aluminum Sign - Fire Lane Keep Clear - .080" Thick, TM47J

Item #: WB337553H

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$52.77 up to 3% OFF

Price: $50.95

Quantity

Customers Also Viewed

Aluminum Sign - No Parking Unauthorized Vehicles - .08" Thick, TM12J

Aluminum Sign - No Parking Unauthorized Vehicles - .08" Thick, TM12J

Aluminum Sign - Speed Limit 5 - .063" Thick, TM17H

Aluminum Sign - Speed Limit 5 - .063" Thick, TM17H

Aluminum Sign - Visitor Parking Only - .08" Thick, TM7J

Aluminum Sign - Visitor Parking Only - .08" Thick, TM7J

Aluminum Sign - Reserved Parking - .063" Thick, TM5H

Aluminum Sign - Reserved Parking - .063" Thick, TM5H

Aluminum Sign - Handicapped Vehicle Parking - .063" Thick, TM10H

Aluminum Sign - Handicapped Vehicle Parking - .063" Thick, TM10H

Aluminum Sign - Reserved Parking Handicapped Logo - .063" Thick, TM87H

Aluminum Sign - Reserved Parking Handicapped Logo - .063" Thick, TM87H

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange

Traffic & Parking Lot Sign
Top quality impact and corrosion resistant heavy duty .080 reflective aluminum sign with fade resistant UV ink. Pre-drilled for easy mounting. Provides added visibility in low light conditions. MUTCD compliant and meets Standard Specification of Roads and Bridges on Federal Highway Projects 1985 (FP-85).
Text on Sign: NO PARKING FIRE LANE KEEP CLEAR AT ALL TIMES

Weights & Dimensions

  • Width 12 IN (30.48 cm)
  • Height 18 IN (45.72 cm)
  • Thickness .08 IN (.2 cm)

Product Details

  • Sign Legend No Parking Fire Lane Keep Clear At All Times
  • Brand National Marker
  • Mounting Location 2 Center Post Holes
  • Description Parking Sign
  • Material Aluminum
  • Legend Heading No Parking
  • Color Family White/Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Sign - Fire Lane Keep Clear - .080" Thick, TM47J

Aluminum Sign - Fire Lane Keep Clear - .080" Thick, TM47J

Item #: WB337553H

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant