Kee Klamp® Fittings
Railing Support
This fitting, with holes provided for countersunk flat head screw fixings only, is designed to carry handrails along walls or to fix structures back to walls. The pipe passes through the fitting and cannot be joined within the fitting. Type 70 is also used to attach toeboards to the bases of guardrail uprights. Warning: These fittings are not to be used as base flanges for full height guardrails. 5/16" diameter fixing holes.
Kee Safety® Aluminum Railing Support, 1-1/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Rail Support |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L70-7 |
| Fitting Type | Rail Support |
| Brand | Kee Safety |