Kee Klamp® Fittings
Male Double Swivel Socket Member
One half of a combination fitting. This can also be used for attaching flat panels to tubular structures. 3/8" diameter rivet hole.
Kee Safety® Aluminum Male Double Swivel Socket Member
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Male Double Swivel Socket Member |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | LM51-7 |
| Fitting Type | Swivel Fitting |
| Angle | Variable |
| Brand | Kee Safety |