Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.

Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.

Item #: WB241361

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™I Beam Trolley 2,000 Pound Capacity

    $267.95

  • Global Industrial™ Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity

    $229.95

Price: $6,673.00

Quantity

Customers Also Viewed

Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.

High-strength, corrosion resistant all-Aluminum Gantry Crane is ideal for use outdoors or in wet environments. Lightweight construction allows for easy movement and height adjustment in 6" increments without the use of a forklift. Pin connectors and I-Beam mounting plate allow single person set up and disassembles in minutes. Includes 2 straps to transport in one neat package. 54" Base Depth with four 4-position swivel lock full pneumatic wheels which are suitable for dirt or gravel surfaces. Note: Use Crane to Lift Loads only.

**Height is measured from underside of I-Beam to Floor

NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.

Product Details

  • Assembly Required Unassembled
  • Type Adjustable Height
  • Material Aluminum
  • Manufacturers Part Number AHA-15-8-10-PNU
  • Color Family Gray

Weights & Dimensions

  • Flange Width 3-3/4 in (9.53 cm)
  • Width 8 ft (2.44 m)
  • Base Diameter Or Dimension 54 in (137.16 cm)
  • Min Height 8' 2 in
  • I-Beam Height 6 in (15.24 cm)
  • Usable Width 6' in
  • Weight Capacity 1500 lbs (681.82 kg)
  • Max Height 10' 8 in
  • Weight 201 lbs (91.36 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Save $2,442.00 with this comparable product

Global Industrial ™ Adjustable Height Aluminum Gantry Crane, 7'8"W x 7'8"-10'2"H, 2000 Lb. Cap.

Item #: 298480

(1)

Ships in One Business Day

$4,231.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.

Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.

Item #: WB241361

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Adjustable Height Aluminum Gantry Crane, 8'W x 8'2"-10'8"H Pneumatic Casters 1500 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant