Take 15% off your entire order!

Offer applied at checkout

+

Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity

Adjustable Height Aluminum Gantry Crane 12'W x 9'6"-12'H, 4,000 lb. Capacity

Item #: WB241360

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
  • Global Industrial™I Beam Trolley 4,000 Pound Capacity

    $427.95

  • Global Industrial™ Manual Chain Hoist 10 Foot Lift 4,000 Pound Capacity

    $431.95

Price: $8,437.00

Quantity Discount

  • Buy 1 $8,437.00 ea.
  • Buy 2 $8,016.00 ea.
  • Buy 3+ $7,763.00 ea.

Quantity

Customers Also Viewed

Global Industrial ™ Adjustable Height Aluminum Gantry Crane, 10'W x 7'8"-10'2"H, 2000 Lb. Cap.

Global Industrial ™ Adjustable Height Aluminum Gantry Crane, 10'W x 7'8"-10'2"H, 2000 Lb. Cap.

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™I Beam Trolley 4,000 Pound Capacity

Global Industrial™I Beam Trolley 4,000 Pound Capacity

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Global Industrial™ Manual Chain Hoist 10 Foot Lift 4,000 Pound Capacity

Global Industrial™ Manual Chain Hoist 10 Foot Lift 4,000 Pound Capacity

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Baby Changing Table - 9012

Baby Changing Table - 9012

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Adjustable Height Aluminum Gantry Crane 12'W x 9'6"-12'H, 4,000 lb. Capacity - AHA-4-12-12

High-strength, corrosion resistant all-Aluminum Gantry Crane is ideal for use outdoors or in wet environments. Lightweight construction allows for easy movement and height adjustment in 6" increments without the use of a forklift. Pin connectors and I-Beam mounting plate allow single person set up and disassembles in minutes. Includes 2 straps to transport in one neat package. 54" Base Depth with four durable 4-position swivel lock phenolic wheel casters. Note: Use Crane to Lift Loads only.

**Height is measured from underside of I-Beam to Floor

NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.

Weights & Dimensions

  • Flange Width 4-1/8 in (10.48 cm)
  • Width 12 ft (3.66 m)
  • Base Diameter Or Dimension 54 in (137.16 cm)
  • Min Height 9' 6 in
  • I-Beam Height 8 in (20.32 cm)
  • Usable Width 10' in
  • Weight Capacity 4000 lbs (1818.18 kg)
  • Max Height 12' in
  • Weight 279 lbs (126.82 kg)

Product Details

  • Assembly Required Unassembled
  • Type Adjustable Height
  • Brand Vestil
  • Material Aluminum
  • Manufacturers Part Number AHA-4-12-12
  • Color Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DWF

    Date: April 23, 2019

    Gantry
    Your review:
    We demoed a 41 year old York chiller working around numerous obstacles. We offloaded multiple parts weighing 2-3 thousand pounds each. This gantry performed perfectly. I would recommend this unit.
Product Q & A

There are no questions for this product.

Accessories

Save $1,166.00 with this comparable product

Global Industrial™ Adjustable Height Aluminum Gantry Crane, 12'W x 9'6"-12'H, 4000lb Lb. Cap.

Item #: B2262132

(1)

In Stock, Ships in 3-4 days

$7,271.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity

Adjustable Height Aluminum Gantry Crane 12'W x 9'6"-12'H, 4,000 lb. Capacity

Item #: WB241360

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Adjustable Height Aluminum Gantry Crane  12'W x 9'6"-12'H, 4,000 lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant