- Features an improved, heavier duty construction and swivel mechanism
- For use with wet and dry microfiber flat mops
Carlisle Aluminum Flat Mop Head 18" - 363351900
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 3-1/2 in |
| Weight | 9 lbs |
Product Details
| Type | Flat Mop Head |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 363351900 |
| For Use With | Wet And Dry Microfiber Flat Mops |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |