Bluff® HEAVY-DUTY ALUMINUM DOCK PLATE
Lightweight aluminum dock plate has integral handle holes for easy lifting and a slip-resistant diamond tread surface. Beveled entry and exit edges, 11" apron and 11 degree crown angle offer a smooth transition between truck and dock. Safety stop, located on underside, helps secure the dock plate in position. Not for use with rider type trucks. Note that the width should be 12 inches wider than the load.
Complies with OSHA spec. 1910.30(A) and ANSI spec. MH30.2
** HT". DIFFERENCE is the height difference above or below the dock.
Bluff® A6048 Heavy Duty Aluminum Dock Plate 3158 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$2,389.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 60 in |
| Height | 5 in |
| Weight Capacity | 3158 lbs |
| Weight | 114 lbs |
| Thickness | 3/8 in |
Product Details
| Assembly Required | No |
| Type | High Traction Dock Plate |
| Material | Aluminum |
| Manufacturers Part Number | A6048 |
| Brand | Bluff Manufacturing |