Take 15% off your entire order!

Offer applied at checkout

+

Bluff® AC7260 Aluminum Dock Board with Steel Curbs 72 x 60 10,000 Lb. Cap.

Bluff® AC7260 Aluminum Dock Board with Steel Curbs 72 x 60 10,000 Lb. Cap.

Item #: WB334464

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Bluff® AC7260 Aluminum Dock Board with Steel Curbs 72 x 60 10,000 Lb. Cap.
  • Lifting Chains ACLC for Bluff® Aluminum with Steel Curb & All-Steel Dock Boards

    $168.95

  • EZ-Roll Attachment for Bluff® Aluminum Dock Boards with Steel Curbs

    $850.00

Price: $2,197.00

Quantity

Customers Also Viewed

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 36"D, Gray, Each

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 36"D, Gray, Each

Global Industrial™ Workbench Top, Maple Butcher Block Square Edge, 96"W x 36"D x 1-3/4" Thick

Global Industrial™ Workbench Top, Maple Butcher Block Square Edge, 96"W x 36"D x 1-3/4" Thick

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Bluff® 10SC6048 Steel Dock Board with Steel Curbs 60 x 48 10,000 Lb. Cap.

Bluff® 10SC6048 Steel Dock Board with Steel Curbs 60 x 48 10,000 Lb. Cap.

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ High-Traction Aluminum Dock Plate, 48"W x 36"L, 2700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 48"W x 36"L, 2700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate 48"W x 24"L 3700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate 48"W x 24"L 3700 Lb. Capacity

Global Industrial™ Heavy Duty Aluminum Dock Plate, 36"W x 24"L, 4,000 Lb. Capacity

Global Industrial™ Heavy Duty Aluminum Dock Plate, 36"W x 24"L, 4,000 Lb. Capacity

Bluff® B6036 Heavy Duty Aluminum Dock Plate 7900 Lb. Capacity

Bluff® B6036 Heavy Duty Aluminum Dock Plate 7900 Lb. Capacity

Bluff® 20C7296 Steel Red Pin Heavy Duty Dock Board 72 x 96 20,000 Lb. Cap.

Bluff® 20C7296 Steel Red Pin Heavy Duty Dock Board 72 x 96 20,000 Lb. Cap.

Global Industrial™ Aluminum Dock Board w/Steel Curbs, 60"W x 48"L, 10,000 Lb. Cap.

Global Industrial™ Aluminum Dock Board w/Steel Curbs, 60"W x 48"L, 10,000 Lb. Cap.

Bluff® 10SB6072 Speedy Board® Dock Board 60 x 72 10,000 Lb. Cap.

Bluff® 10SB6072 Speedy Board® Dock Board 60 x 72 10,000 Lb. Cap.

Bluff® 20SB7248 Speedy Board® Dock Board 72 x 48 20,000 Lb. Cap.

Bluff® 20SB7248 Speedy Board® Dock Board 72 x 48 20,000 Lb. Cap.

Bluff® A4860 Heavy Duty Aluminum Dock Plate 1656 Lb. Capacity

Bluff® A4860 Heavy Duty Aluminum Dock Plate 1656 Lb. Capacity

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 30 Gallon, 43"Wx18"Dx44"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 30 Gallon, 43"Wx18"Dx44"H

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Baby Changing Table - 9012

Baby Changing Table - 9012

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

Bluff® ALUMINUM DOCK BOARD WITH STEEL CURBS

Speed up loading operations, help prevent accidents and reduce labor costs. Anti-skid diamond tread surface and high-visibility beveled curbs for maximum safety. Combines the strength of steel with the light weight of aluminum Resilient aluminum alloy dock board has positive traction surface. Bolted-on steel curbs offer excellent impact resistance to help prevent run-off. Curb provides full-length handgrip for ease and safety in handling. Safety stop on underside of board fits snugly between truck and dock so board will not move under load. An 11-degrees angle supplied unless another angle of operation is specified. 11" entry lip with rounded nose protects tires. Meets OSHA requirements 1910.30(A).

NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. For multi-shift operations, 3-wheeled forklifts or trucks using paper roll clamp, please add 5000 lbs. to the board capacity.

WIDTH should be 12" greater than lift truck or load. The most popular width is 60". Usable width is 4" less than overall width.

Stackers, 3-Wheeled Forklifts and other Narrow Aisle Loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information.

Application Height:
Up to 9" Above Dock with Propane or Gas Forklift
Up to 7" Above Dock with Electric Forlift or Pallet Jack

Weights & Dimensions

  • Width 72 IN (182.88 cm)
  • Length 60 IN (152.4 cm)
  • Weight Capacity 10,000 LBS
  • Weight 230 LBS (104.55 kg)

Product Details

  • Assembly Required Assembled
  • Type Dock Board w/ Curbs
  • Brand Bluff Manufacturing
  • Material Aluminum
  • Manufacturers Part Number AC7260
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bluff® AC7260 Aluminum Dock Board with Steel Curbs 72 x 60 10,000 Lb. Cap.

Bluff® AC7260 Aluminum Dock Board with Steel Curbs 72 x 60 10,000 Lb. Cap.

Item #: WB334464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant