Speed up loading operations, help prevent accidents and reduce labor costs. Anti-skid diamond tread surface and beveled curbs for maximum safety. Lightweight boards offer excellent portability and resist corrosion. High strength aluminum board has full length welded aluminum curbs for extra rigidity and help to prevent operator run-off. Curb provides full-length handgrip for ease and safety in handling. Safety stop on underside of board fits snugly between truck and dock so board will not move under load. An 11-degrees angle supplied unless another angle of operation is specified. 11" entry lip with rounded nose protects tires. Meets OSHA requirements 1910.30(A). Dock board can be reversed when truck is lower than dock level.
NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. For multi-shift operations, 3-wheeled forklifts or trucks using paper roll clamp, please add 5000 lbs. to the board capacity.
WIDTH should be 12" greater than lift truck or load. The most popular width is 60". Usable width is 4" less than overall width.
Stackers, 3-Wheeled Forklifts and other Narrow Aisle Loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information.
Aluminum Dock Board with Aluminum Curbs BTA-10007248 72x48 10,000 Lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,149.00
1
1
Ships in 25 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 72 in |
| Height | 11-3/4 in |
| Weight Capacity | 10000 lbs |
| Weight | 189 lbs |
| Thickness | 1/2 in |
Product Details
| Assembly Required | No |
| Type | Heavy Duty Dock Board |
| Material | Aluminum |
| Color | Gray |
| Manufacturers Part Number | BTA-10007248 |
| Brand | Vestil |