ALUMINUM DIAMOND DECK PLATFORM TRUCK
Maximum strength, lightweight deck makes this the perfect choice for moving bulk product. All-welded 10 gauge aluminum deck with a 7 gauge aluminum channel frame ensures long life and resists corrosion. Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport. Non-marring integral corner bumpers protect walls. Newly designed offset ergonomic aluminum push handle helps reduce fatigue and increases maneuverability. Reinforced corner sockets on both ends allows use of additional push handle (sold separately). Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels.
Global Industrial
Model # :WB232630
Global Industrial Aluminum Diamond Deck Platform Truck 48x30 1200 Lb. Cap. 8" Pneu. Casters
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,079.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 37-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 77 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 30 in |
| Deck Length | 48 in |
| Deck Height | 10-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Platform Truck |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Pneumatic |
| Handle Type | Push Handle |
| Surface Type | Diamond Plate |
| Material | Aluminum |
| Manufacturers Part Number | 232630 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |