New Age CURB & THRESHOLD RAMP
Perfect Ramp for high-volume Delivery Drivers.
Aluminum ramp features a flat horizontal top surface that provides a smooth transition when climbing curbs or thresholds. Curb ramp features anti-slip traction tape for secure footing and legs to secure the plate into position for safe operation. Lightweight aluminum ramp weighs only 16 lbs. and features a 5" x 2" hand cutout for easy transport. Ramp offers 26-½" of usable width and features 1-½"H side curbs for safety. Lifetime Warranty against rust and corrosion.
New Age 50172 Aluminum Curb & Threshold Ramp 750 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$549.00
1
1
Ships in 16 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 2 ft 3 in |
| Weight Capacity | 750 lbs |
| Weight | 16 lbs |
| Max Height | 7 in |
Product Details
| Assembly Required | No |
| Style | Raised Edges |
| Type | Hand Truck Curb Ramp |
| Material | Aluminum |
| Manufacturers Part Number | 50172 |
| Brand | New Age Industrial |