Kee Klamp® Fittings
Crossover
Designed to give a 90 degree offset crossover joint. Frequently used on safety railing, where, to reduce cost by minimizing the pipe cuts, a continuous horizontal rail is used. It may be also used to give intermediate levels on racks.
PA Warning: Pipe cannot be joined within this Kee Lite fitting.
Kee Safety - L46-6 - Aluminum Combination Socket Tee Crossover, 1" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1.38 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Combination Socket Tee & Crossover |
| Pipe Outer Diameter | 1.315 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L46-6 |
| Fitting Type | Tee & Crossover |
| Angle | 90° |
| Brand | Kee Safety |