Kee Klamp® Fittings
Four Hole Square Flange
A heavy duty, four point fixing, base flange. Ideal when structural fixing is required. 5/16" diameter fixing holes.
Kee Safety® Aluminum 4 Hole Square Flange, 1" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | 4 Hole Square Flange |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L152-6 |
| Fitting Type | Flange |
| Brand | Kee Safety |