+

Price: $42.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moldex 2207N95 2200 Series N95 Particulate Respirators, Low Profile, 20/Box
Features:
Features:
- 100% PVC-Free.
- Available in three sizes to fit more workers and increase OSHA compliance.
- Dura-Mesh® shell resists collapsing in heat and humidity.
- Molded nose bridge seals easily without a metal noseband.
- Facepiece is naturally contoured without pressure points.
- Straps are securely attached so they don't break at the seal.
- Softspun® lining for increased comfort and durability.
- Soft foam nose cushion for added comfort.
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1.
Weights & Dimensions
- Size One Size
- Weight 0.01 LBS (0 kg)
Product Details
- Exhalation Valves No
- Filter Class N95
- Resistance Dust & Non-Oil Based Particles
- Description Disposable Respirator, Low Profile
- Nose Clip No
- Latex Content No
- Type Disposable Particulate Respirator
- For Use With Welding, Construction, Assembly, Agriculture, Dusty Applications
- Nuisance Odor Removal None
- Package Quantity 20
- Respirator Shape Molded
- Brand Moldex
- Series 2200
- Material Dura-Mesh®
- Manufacturers Part Number 2207N95
- Face Seal Type Full
- Individually Packaged No
- Color Family White
- Respirator Headstrap Dual, Non-Adjustable
Compliance & Certifications
- Certifications Meets NIOSH 42 CFR 84 Requirements
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$88.80

Moldex 2200 Series N95 Particulate Respirator Mask, Low Profile, 20/Box, 2207N95
$42.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories