Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aignep USA

Model # :WBB665450

MPN #: 50116N-6-1/8

Aignep USA Swivel Elbow, 6mm Tube x 1/8" BSPP Thread - Pkg Qty 10

Product Description
Save time. Save money. Use Swift-Fit.

Features:
  • Quick Installation
  • Completely Reusable
  • Easy Connect & Disconnect
  • Color Coded Tube Identification
  • Corrosion Resistant
PRICE
$84.00  Sold in packages of 10 / $8.40 ea

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13/16 in
Width13/16
Weight0.1 lbs
Thread Size1/8 in
Nominal Flow Diameter6mm in
ThreadBSPP
Tube Size6 in

Product Details

Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
TypePush-To-Connect Fittings
Body MaterialNickel Plated Brass
StylePush-Fit
Package Quantity10
Seal TypeBuna
Manufacturers Part Number50116N-6-1/8
MediaCompressed Air, Inert Gases
BrandAignep USA