Pneumatic Fittings
Compressor fittings are designed to ensure a consistent air flow and pressure within air tool hoses while the air compressor is in use. The fittings are made from a variety of materials and come in various flow diameters to suit any project. The fittings are compatible with a wide range of air compressors.
Most Relevant
Valve Fittings

Our valve fittings are designed to connect valves to pneumatic systems, providing a secure connection for control and regulation of airflow. These heavy-duty valve cover fittings come in a range of sizes and types, including ball valves, push-fit control valves, needle valves, and more that are compatible with air compressors and tanks.
| Compare | Image | Nominal Flow Diameter | Thread | Body Material | Type | Package Quantity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1/4 in | NPTF | Nickel Plated Brass | Ball Valve | 1 | Aignep USA | WBB665578 | $13.25 | ||
![]() | 1/8 in | NPTF | Nickel Plated Brass | Pneumatic Accessory | 1 | Aignep USA | WBB666032 | $20.00 | ||
![]() | 3/8 in | Inch | Nickel Plated Brass | Ball Valve | 1 | Aignep USA | WBB666031 | $21.50 | ||
![]() | 1/4 in | Universal | Composite | Flow Control Valve | - | Aignep USA | WBB1222693 | $20.25 | ||
![]() | 8MM in | Universal | Composite | Flow Control Valve | - | Aignep USA | WBB1222769 | $20.50 | ||
![]() | 1/4 in | Inch | - | Flow Control Valve | 1 | Aignep USA | WBB2375924 | $40.95 | ||
![]() | 5/32 in | UNF | - | Flow Control Valve | 1 | Aignep USA | WBB2375898 | $36.95 | ||
![]() | 10MM in | Universal | Composite | Flow Control Valve | - | Aignep USA | WBB1222634 | $31.95 | ||
![]() | 8mm in | Metric | - | Ball Valve | 1 | Aignep USA | WBB2376002 | $21.25 | ||
![]() | 1/8 in | NPTF | Nickel Plated Brass | Ball Valve | 1 | Aignep USA | WBB666034 | $26.95 |
Showing 1-10 of 406 results
Elbow Fittings

Elbow fittings are pneumatic system fittings with a 45 or 90-degree bend that are used to change the direction of tubing and piping. These flexible yet durable fittings are available in various materials, including brass, copper, and steel, and provide a secure, leak-free solution for redirecting airflow.
Showing 1-10 of 337 results
Flow Control Fittings

These flow control fittings are designed to provide precise control over airflow in pneumatic systems. Push-fit flow control valves let users regulate the rate of airflow, including speed and pressure control. Our flow control fittings are easy to install with air compressors and tanks, and made of heavy-duty nickel-plated brass for long-lasting durability.
Showing 1-10 of 126 results
Tube Fitting Kits

Our tube kitting fittings are made up of various fittings designed to connect and secure tubes in a pneumatic system. Kits include an assortment of push-to-connect fittings, adaptors, and more to keep industrial workspaces stocked and ready for pneumatic installations and maintenance.
Straight Male Fittings

Straight male fittings are essential components designed to establish secure connections in pneumatic systems. Made with nickel-plated brass and other durable materials, these push to connect male adapters feature a threaded end to connect with female fittings for a tight, leak-free seal.
Showing 1-10 of 187 results
Bulkhead Fittings

Our bulkhead fittings are designed to create a secure, reliable connection through panels or barriers in pneumatic systems. Made with nickel-plated brass, stainless steel, and other heavy-duty materials, these fittings allow pneumatic tubing or piping to maintain a secure seal when passing through a solid surface. Available bulkhead push-connect fitting types include female, union, and elbow.
Showing 1-10 of 53 results
Unions

Union fittings are a reliable, flexible solution for joining pieces of pneumatic tubing or piping together within air compressors, tanks, and more. These push-to-connect union fittings come in various types, including double-joint, tee, and more. A wide range of sizes and thread types are available to accommodate different tubing and component sizes.
Showing 1-10 of 140 results
Branch Tee Fittings

Our branch tee fittings are versatile fittings with three ports that allow branch connections within pneumatic systems. Made with heavy-duty materials like stainless steel and nickel-plated brass, these fittings provide seamless integration and secure connections for customizable airflow distribution in air compressors, tanks, and more.
Showing 1-10 of 169 results
Y Fittings

Our Y fittings are connectors with three ports that can divide airflow into two separate paths within pneumatic systems. Made with nickel-plated brass or composite, these push-to-connect Y fittings are designed for seamless integration and secure connection to enhance the performance of air compressors and tanks. Y-shaped connectors come in various sizes to accommodate different tubing and piping.
Showing 1-10 of 66 results
Reducers

Our reducers are adaptable fittings designed to connect different-sized components in pneumatic systems. Available in a range of sizes with various thread options, these durable push-fit reducer fittings feature a large port and small port to transition between tubing or piping with different diameters.
Showing 1-10 of 46 results
Straight Female Fittings

Straight female fittings provide secure and reliable connections within pneumatic systems. Made with nickel-plated brass and other heavy-duty materials, these push-fit female connectors feature a threaded opening designed to connect with the threaded end of a male fitting. Our durable fittings come in various sizes with different thread options to ensure tight, leak-free connections.
Showing 1-10 of 45 results
Run Tee Fittings

Run tee fittings offer a practical solution for branching off and connecting multiple lines within pneumatic systems. Made with heavy-duty materials like nickel-plated brass and composite, these fittings feature three ports to create a T-shaped connection. Available in various sizes with multiple thread options, our run tee fittings ensure secure connections and optimal airflow distribution.
Showing 1-10 of 120 results
Manifolds

Our manifold fittings are designed to simplify and streamline airflow distribution in pneumatic systems. With multiple ports, these push-to-connect manifolds can help centralize and organize connections within systems, and distribute airflow to various branches. We offer manifold fittings in various sizes with thread options that include universal, metric, inch, and more.
Showing 1-10 of 31 results
Plug Fittings

Our plug fittings provide a convenient solution for sealing off unused ports in a pneumatic system. Made with nylon and other heavy-duty materials, these push-to-connect plug fittings are designed to create a secure, leak-free seal to prevent air or contaminants from escaping. We offer a wide range of sizes and thread options to accommodate various systems.
Showing 1-10 of 51 results
Tube Expander Fittings

Our tube expander fittings are an ideal solution for connecting tubing within pneumatic systems. Available in a range of sizes with various thread options, these push-connect tube expanders join two pieces of tubing by expanding one end to provide a leak-free connection. Tube expander fittings can help optimize the performance of air compressors, tanks, and more.
Standpipe Fittings

Our standpipe fittings are designed to provide a secure and reliable connection for rigid standpipes in pneumatic systems. We offer standpipe fittings with a range of nominal flow diameters to accommodate different standpipe diameters and ensure a tight, leak-free connection. Push-connect standpipe fittings feature a threaded end for easy installation and attachment.
Barb Fittings

Our barb fittings provide a versatile solution for connecting flexible tubing in pneumatic systems. With barbed ends that grip the inner diameter of tubing, these barb fittings can create a secure connection without additional tools or clamps. Available in various sizes, these barb fittings for tubing can accommodate different tubing diameters and system requirements.
Female Cross Fittings

Our female cross fittings are an ideal solution for creating four-way connections within pneumatic systems. Made with nickel-plated brass, these heavy-duty fittings feature four ports in a cross configuration that have threaded openings to accept male fittings. We offer female cross fittings in a variety of sizes to accommodate different system requirements and ensure a secure connection.