Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aignep USA

Model # :WBB665472

MPN #: 50116N-3-M5

Aignep USA Swivel Elbow, 3mm Tube x M5 UNF Thread - Pkg Qty 10

Product Description
Save time. Save money. Use Swift-Fit.

Features:
  • Quick Installation
  • Completely Reusable
  • Easy Connect & Disconnect
  • Color Coded Tube Identification
  • Corrosion Resistant
PRICE
$112.50  Sold in packages of 10 / $11.25 ea

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5/8 in
Width11/16
Weight0 lbs
Thread SizeM5 in
Nominal Flow Diameter3mm in
ThreadBSPP
Tube Size3 in

Product Details

Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
TypePush-To-Connect Fittings
Body MaterialNickel Plated Brass
StylePush-Fit
Package Quantity10
Seal TypeBuna
Manufacturers Part Number50116N-3-M5
MediaCompressed Air, Inert Gases
BrandAignep USA