Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aignep USA

Model # :WBB665418

MPN #: 88700-04-53

AIGNEP Reducer 88700-04-53, 1/4" Stud x 5/32 Tube - Pkg Qty 10

Product Description
Save time. Save money. Use Swift-Fit.

Features:
  • Quick Installation
  • Completely Reusable
  • Easy Connect & Disconnect
  • Color Coded Tube Identification
  • Corrosion Resistant
PRICE
$57.00  Sold in packages of 10 / $5.70 ea

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/6 in
Weight0 lbs
Nominal Flow Diameter5/32 in
ThreadInch

Product Details

TypePush-To-Connect Fittings
Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
Body MaterialNickel Plated Brass
StylePush-Fit
Package Quantity10
Seal TypeBuna
Manufacturers Part Number88700-04-53
MediaCompressed Air, Inert Gases
BrandAignep USA