Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aignep USA

Model # :WBB665407

MPN #: 88967-06-06

AIGNEP Female Flow Control 88967-06-06, Knob Adj, Flow In 3/8" NPTF x 3/8" Swift-Fit Univ - Pkg Qty 2

Product Description
Save time. Save money. Use Swift-Fit.

Features:
  • Quick Installation
  • Completely Reusable
  • Easy Connect & Disconnect
  • Color Coded Tube Identification
  • Corrosion Resistant
PRICE
$91.90  Sold in packages of 2 / $45.95 ea

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/6 in
Weight0.2 lbs
Nominal Flow Diameter3/8 in
ThreadNPTF

Product Details

Thread SealNBR 70
Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
TypeFlow Control Valve
Body MaterialNickel Plated Brass
Thrust RingNickel Plated Brass or Composite
Pressure RatingVacuum-250 PSI
StyleSwift-Fit
Lip SealNBR 70
Gripper Collet MaterialStainless Steel
Temperature Rating0-160° F
Function CodeV
Package Quantity2
Safety Ring MaterialTechnopolymer
Seal TypeBuna
Manufacturers Part Number88967-06-06
MediaCompressed Air, Inert Gases
SleeveNickel Plated Brass
BrandAignep USA