Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aignep USA

Model # :WBB665474

MPN #: 88106-06-04

Aignep USA Swivel Female Elbow, 3/8" Tube x 1/4" NPTF - Pkg Qty 10

Product Description
Save time. Save money. Use Swift-Fit.

Features:
  • Quick Installation
  • Completely Reusable
  • Easy Connect & Disconnect
  • Color Coded Tube Identification
  • Corrosion Resistant
PRICE
$130.00  Sold in packages of 10 / $13.00 ea

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/16 in
Width1-1/8
Weight0.1 lbs
Thread Size1/4 in
Nominal Flow Diameter3/8 in
ThreadNPTF
Tube Size3/8 in

Product Details

Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
TypePush-To-Connect Fittings
Body MaterialNickel Plated Brass
StylePush-Fit
Package Quantity10
Seal TypeBuna
Manufacturers Part Number88106-06-04
MediaCompressed Air, Inert Gases
BrandAignep USA