Save time. Save money. Use Swift-Fit.
AIGNEP Check Valve 82663-06, 3/8" Male Nptf - Min Qty 8
|
Questions & Answers (0)
Product Description
PRICE
$17.25
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-2/9 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 1/8 in |
| Thread | NPTF |
Product Details
| Style | Pneumatic Accessories |
| Type | Pneumatic Accessory |
| Body Material | Nickel Plated Brass |
| Package Quantity | 1 |
| Seal Type | Buna |
| Manufacturers Part Number | 82663-06 |
| Media | Compressed Air, Inert Gases |
| Brand | Aignep USA |