Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aignep USA

Model # :WBB665463

MPN #: 50050N-8

AIGNEP Bulkhead Union 50050N-8, 8mm Tube x 8mm Thread - Pkg Qty 10

Product Description
Save time. Save money. Use Swift-Fit.

Features:
  • Quick Installation
  • Completely Reusable
  • Easy Connect & Disconnect
  • Color Coded Tube Identification
  • Corrosion Resistant
PRICE
$140.00  Sold in packages of 10 / $14.00 ea

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-4/9 in
Weight0.1 lbs
Nominal Flow Diameter8mm in
ThreadMetric

Product Details

Thread SealNBR 70
Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
TypePush-To-Connect Fittings
Body MaterialNickel Plated Brass
Thrust RingNickel Plated Brass or Composite
Pressure RatingVacuum-250 PSI
StyleSwift-Fit
Lip SealNBR 70
Gripper Collet MaterialStainless Steel
Temperature Rating0-160° F
Package Quantity10
Safety Ring MaterialTechnopolymer
Seal TypeBuna
Manufacturers Part Number50050N-8
MediaCompressed Air, Inert Gases
SleeveNickel Plated Brass
BrandAignep USA