Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aignep USA

Model # :WBB665479

MPN #: 88050-05

AIGNEP Bulkhead Union 88050-05, 5/16 Tube - Pkg Qty 10

Product Description
Save time. Save money. Use Swift-Fit.

Features:
  • Quick Installation
  • Completely Reusable
  • Easy Connect & Disconnect
  • Color Coded Tube Identification
  • Corrosion Resistant
PRICE
$130.00  Sold in packages of 10 / $13.00 ea

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Weight0.1 lbs
Nominal Flow Diameter5/16 in
ThreadMetric

Product Details

TypePush-To-Connect Fittings
Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
Body MaterialNickel Plated Brass
StylePush-Fit
Package Quantity10
Seal TypeBuna
Manufacturers Part Number88050-05
MediaCompressed Air, Inert Gases
BrandAignep USA