Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aignep USA

Model # :WBB665390

MPN #: 86300-06-06

AIGNEP Mini Ball Valve 86300-06-06, 3/8" Female Nptf - Min Qty 8

Product Description
Save time. Save money. Use Swift-Fit.

Features:
  • PTFE Ball Seat
  • Capture Stem
  • Handle Options
PRICE
$14.00

Min. purchase quantity is 2
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Weight0.2 lbs
Nominal Flow Diameter3/8 in
ThreadNPTF

Product Details

StyleBall Valve
TypeBall Valve
Body MaterialNickel Plated Brass
Package Quantity1
Seal TypeBuna
Manufacturers Part Number86300-06-06
MediaCompressed Air, Inert Gases
BrandAignep USA