Globe Commercial Products Air-Pro Aerosol Spray Refill, Linen Fresh, 6.35 oz. Can, 12/Case
Globe Commercial Products Air-Pro Aerosol Metered Spray Refill, Linen Fresh, 6.35 oz., 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.35 oz |
Product Details
| Style | Refill |
| Type | Air Freshener |
| Scent | Linen Fresh |
| Size Type | 6.35 oz. |
| Package Quantity | 12 Cans/Case |
| Description | Air-Pro Aerosol Metered Spray Refill |
| Manufacturers Part Number | 3802 |
| For Use With | Air-Pro 3810 Dispenser |
| Brand | Globe Commercial Products |