AeroQuick Compost Bin of the highest quality. Prefer to use a traditional compost bin but want one which doesn't break or fall apart: the largest Aeroquick 187 gallon unit is the answer. You have lots of yard waste than this large units is the answer. Made from industrial quality plastics in Austria by the famed Juwel company. Walls have a patented special "active aeration system" - increases airflow in the compost bin - speeds up the decomposition process. Hinged Lid has a sliding "lock" which keeps larger animals out. Two access doors at the bottom to remove compost. 5 mm thick walls are held together with heavy duty snap-on clips. Remember using 2 small units is better than 1 big unit. Always keep fresh material separated from old material. Limited warranty of 2 Years.
AeroQuick 187 Gal. Large Compost Bin w/Base, 37"L x 37"W x 43"H
|
Questions & Answers (0)
Product Description
PRICE
$955.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 37 in |
| Height | 43 in |
| Weight | 49 lbs |
Product Details
| Assembly Required | Yes |
| Capacity | 187 gal |
| Material | Up To 40 Percent Recycled Polypropylene Copolymer |
| Package Quantity | 1 |
| Color | Green |
| Series | Juwel® |
| Brand | Exaco |
Warranty
| Warranty | 2 yr |