O'Dell Advantage+ Wet Mop System 16" Frame, 32 oz. reservoir BWMS-16 Self-contained microfiber cleaning system. Removable bottles for quick change of chemical gives increased efficiency. Cut chemical usage by up to 95%. Color Flag HACCP compliant. Great for maintaining classrooms and hospitals. Saves water and labor costs. The direct application of uncontaminated cleaning solution eliminates cross contamination and wastewater. Ergonomic 360 degree rotating handle cap. Solution release ball point trigger works like a pen. Viton seals and secures ball-valve. Use with PMFPKT and SLM185PKT to go hands-free. All additional parts sold separately.
O'Dell Advantage+ Wet Mop System 16" Frame, 32 Oz. Reservoir BWMS-16
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$305.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
Product Details
| Handle Material | Metal |
| Capacity | 32 oz |
| Color | Silver |
| Manufacturers Part Number | BWMS-16 |
| For Use With | Mop Handle |
| Brand | O'Dell |