Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB288712

MPN #: RNB-2460-6PY-AH

Little Giant® Adjustable Work Height Platform Truck RNB-2460-6PY-AH - 24 x 60 - Poly Wheels

Product Description
Little Giant® Adjustable Work Height Platform Truck - 24x60 - Polyurethane Wheels

Deck is adjustable from 24" to 34" in 2-inch increments to customize your work height. Pushbar handle extends 14" above the deck and is removable to create an unobstructed deck surface. 2 swivel and 2 rigid casters.

PRICE
$1,359.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1359.00
Buy 6 units - 11 units
1295.00Save $64.00 (5%)
Buy 12+ units
1259.00Save $100.00 (7%)
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-1/2 in
Width24 in
Weight Capacity2000 lbs
Weight130 lbs
Wheel Diameter6 in
Deck Height24 - 34 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeFlat Deck Platform Truck
Deck MaterialSteel
ColorGray
Number of Levels1
Wheel TypeSolid
Handle TypePush Handle
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberRNB-2460-6PY-AH
BrandLittle Giant

Warranty

Warranty1 Year