Little Giant® Adjustable Work Height Platform Truck - 24 x 48 - Polyurethane Wheels
Deck is adjustable from 24" to 34" in 2-inch increments to customize your work height. Pushbar handle extends 14" above the deck and is removable to create an unobstructed deck surface. 2 swivel and 2 rigid casters.
Little Giant® Adjustable Work Height Platform Truck RNB-2448-6PY-AH - 24 x 48 - Poly Wheels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,189.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 24 in |
| Weight Capacity | 2000 lbs |
| Weight | 115 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 24 - 34 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Flat Deck Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Number of Levels | 1 |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | RNB-2448-6PY-AH |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |