1-3/8" Roller or Skatewheel Conveyor "H" Support - Permanent - Adjustable 23" to 38" High x 18" Wide.
Adjustable H-Brace Support 18"W x 23"-38"H for UNEX® JRS Roller & SW Skatewheel Conveyors
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Weight Capacity | 1500 lbs |
| Min Leg Height | 23 in |
| Compatible with Conveyor Frame Size | 2.5" x 1" UNEX® Skatewheel & Roller Conveyors |
| Max Leg Height | 38 in |
Product Details
| Assembly Required | Yes |
| Style | For UNEX® JRS Roller & SW Skatewheel Conveyors |
| Type | H-Brace Support |
| Material | Steel |
| Color | Silver |
| Brand | UNEX |
Warranty
| Warranty | 2 yr |