Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Shelves For 36"Wx18"D Storage Cabinet, Tan, 2 Pack

Global Industrial™ Shelves For 36"Wx18"D Storage Cabinet, Tan, 2 Pack

Item #: WB269840TN

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $87.95

Quantity

Customers Also Viewed

These sturdy box formed steel shelves have channel reinforcements which provide a 300 lb. capacity. They adjust easily on 2" centers with strong, convenient shelf clips. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 36 in (91.44 cm)

Product Details

  • Assembly Required Assembled
  • Description Additional Shelves
  • Type Shelves
  • Accessory Type Shelf
  • Package Quantity 2
  • Brand Global Industrial
  • Material Steel
  • Warranty 1 yr
  • Shelf Capacity 300 lbs (136.36 kg)
  • Manufacturers Part Number 269840TN
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Shelves For 36"Wx18"D Storage Cabinet, Tan, 2 Pack

Global Industrial™ Shelves For 36"Wx18"D Storage Cabinet, Tan, 2 Pack

Item #: WB269840TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Shelves For 36"Wx18"D Storage Cabinet, Tan, 2 Pack
    Global Industrial™ Shelves For 36"Wx18"D Storage Cabinet, Tan, 2 Pack
    Global Industrial™ Shelves For 36"Wx18"D Storage Cabinet, Tan, 2 Pack
    Global Industrial™ Shelves For 36"Wx18"D Storage Cabinet, Tan, 2 Pack
    Global Industrial™ Shelves For 36"Wx18"D Storage Cabinet, Tan, 2 Pack
    Global Industrial™ Shelves For 36"Wx18"D Storage Cabinet, Tan, 2 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant